This product requires certification to purchase.

1-1/4 in. Weldneck 150# Schedule 10 304L Stainless Steel Global Raised Face Flange

Raised Face 1-1/4 in. Weldneck 150# Schedule 10 304L Stainless Steel Global Raised Face Flange

  • Fast #
  • Part #IS4LRFWNF10BH
  • Item #4529969
  • Manufacturer Part #AC45110L-20
5 out of 5 Customer Rating

Raised Face 1-1/4 in. Weldneck 150# Schedule 10 304L Stainless Steel Global Raised Face Flange

  • Fast #
  • Part #IS4LRFWNF10BH
  • Item #4529969
  • Manufacturer Part #AC45110L-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure Class
150#
Characteristics & Features
Collection
Raised Face
Flange Bore Type
Schedule 10
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
Application
Industrial
ASTM
ASTM A-182
Origin
Global