This product requires certification to purchase.

1 in. 150# Raised Face LF2 Carbon Steel Blind Flange ASTM A350 LF2 Global

Raised Face 1 in. 150# Raised Face LF2 Carbon Steel Blind Flange ASTM A350 LF2 Global

  • Fast #
  • Part #GLF2RFBFG
  • Item #4641328
  • Manufacturer Part #GLF2RFBFG
4.5 out of 5 Customer Rating
Brand image

Raised Face 1 in. 150# Raised Face LF2 Carbon Steel Blind Flange ASTM A350 LF2 Global

  • Fast #
  • Part #GLF2RFBFG
  • Item #4641328
  • Manufacturer Part #GLF2RFBFG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM A350 LF2
Collection:
Raised Face
FM Approved:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Flange Type:
Blind
IAPMO Listed:
No
Material:
Carbon Steel
Material Type:
A350 LF2
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No