1 in. 150# Raised Face Socket Weld Extra Heavy A20 Stainless Steel Flange
Raised Face 1 in. 150# Raised Face Socket Weld Extra Heavy A20 Stainless Steel Flange
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM B462
- Application:
- Industrial
- Collection:
- Raised Face
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Schedule 80
- Flange Type:
- Socket Weld
- IAPMO Listed:
- No
- Material:
- Nickel Alloy
- Material Type:
- Alloy 20
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- No