1 in. 150# Schedule 40S 304L Stainless Steel Raised Face Threaded Flange
Raised Face 1 in. 150# Schedule 40S 304L Stainless Steel Raised Face Threaded Flange
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A182
- Application:
- Industrial
- Collection:
- Raised Face
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Flange Type:
- Threaded
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Pressure Class:
- 150#