This product requires certification to purchase.

1 in. Threaded 150# Raised Face Domestic 316L Stainless Steel Flange

Raised Face 1 in. Threaded 150# Raised Face Domestic 316L Stainless Steel Flange

  • Fast #
  • Part #DS6LRFTFG
  • Item #113738
  • Manufacturer Part #DS6LRFTFG
5 out of 5 Customer Rating

Raised Face 1 in. Threaded 150# Raised Face Domestic 316L Stainless Steel Flange

  • Fast #
  • Part #DS6LRFTFG
  • Item #113738
  • Manufacturer Part #DS6LRFTFG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 1000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A182
Application:
Industrial
Collection:
Raised Face
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Flange Type:
Threaded
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
No