This product requires certification to purchase.

1 in. Weld 300# Schedule 10 304L Stainless Steel Raised Face Weld Neck Flange

Raised Face 1 in. Weld 300# Schedule 10 304L Stainless Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #IS3004LRFWNF10BG
  • Item #1337460
  • Manufacturer Part #IS3004LRFWNF10BG
3.1 out of 5 Customer Rating

Raised Face 1 in. Weld 300# Schedule 10 304L Stainless Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #IS3004LRFWNF10BG
  • Item #1337460
  • Manufacturer Part #IS3004LRFWNF10BG
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure Class
300#
Characteristics & Features
Collection
Raised Face
Fitting Type
Straight
Flange Bore Type
Schedule 10
Flange Type
Weld Neck
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
Application
Industrial
ASME
ASME B16.5
ASTM
ASTM A182
Origin
Global