10 in. x 3 in. 150# Raised Face Carbon Steel Threaded Flange ASTM A105 Global
Raised Face 10 in. x 3 in. 150# Raised Face Carbon Steel Threaded Flange ASTM A105 Global
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A105
- Collection:
- Raised Face
- FM Approved:
- No
- Fitting Size 1:
- 10
- Fitting Size 2:
- 3
- Fitting Sizes:
- 10 in x 3 in
- Fitting Type:
- Reducing
- Flange Type:
- Threaded
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- No