This product requires certification to purchase.

10 Stainless Steel 304L 300 # STD Raised Face Weldneck Flange

Raised Face 10 Stainless Steel 304L 300 # STD Raised Face Weldneck Flange

  • Fast #
  • Part #IS3004LRFWNF10E
  • Item #4286280
  • Manufacturer Part #IS3004LRFWNF10E
3.7 out of 5 Customer Rating

Raised Face 10 Stainless Steel 304L 300 # STD Raised Face Weldneck Flange

  • Fast #
  • Part #IS3004LRFWNF10E
  • Item #4286280
  • Manufacturer Part #IS3004LRFWNF10E
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A182
Application:
Industrial
Collection:
Raised Face
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
Flange Bore Type:
Schedule 40
Flange Type:
Weld Neck
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
300#