This product requires certification to purchase.

12 Stainless Steel 316 L 150# RF Slip On Flange

Raised Face 12 Stainless Steel 316 L 150# RF Slip On Flange

  • Fast #
  • Part #IS6LRFSOF12E
  • Item #4277049
  • Manufacturer Part #IS6LRFSOF12E
4 out of 5 Customer Rating

Raised Face 12 Stainless Steel 316 L 150# RF Slip On Flange

  • Fast #
  • Part #IS6LRFSOF12E
  • Item #4277049
  • Manufacturer Part #IS6LRFSOF12E
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A182
Application:
Industrial
Collection:
Raised Face
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Flange Type:
Slip On
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pressure Class:
150#