14 in. 300# Raised Face LF2 Carbon Steel Blind Flange ASTM A350 LF2 Domestic
Raised Face 14 in. 300# Raised Face LF2 Carbon Steel Blind Flange ASTM A350 LF2 Domestic
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A350 LF2
- Collection:
- Raised Face
- Fitting Size 1:
- 14
- Fitting Size 2:
- 14
- Fitting Sizes:
- 14 in
- Fitting Type:
- Straight
- Flange Type:
- Blind
- Material:
- Carbon Steel
- Material Type:
- A350 LF2
- Origin:
- Domestic
- Pressure Class:
- 300#