14 Stainless Steel 304L 300 # S40S Raised Face Weldneck Flange
Raised Face 14 Stainless Steel 304L 300 # S40S Raised Face Weldneck Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A182
- Application:
- Industrial
- Collection:
- Raised Face
- Fitting Size 1:
- 14
- Fitting Size 2:
- 14
- Fitting Sizes:
- 14 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Schedule 40S
- Flange Type:
- Weld Neck
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Pressure Class:
- 300#
- Type:
- IS3004LRFWNF4SB14