16 in. 300# SS 316L RF Blind Flange Stainless Steel Raised Face
Raised Face 16 in. 300# SS 316L RF Blind Flange Stainless Steel Raised Face
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A182
- Application:
- Industrial
- Collection:
- Raised Face
- Fitting Size 1:
- 16
- Fitting Size 2:
- 16
- Fitting Sizes:
- 16 in
- Fitting Type:
- Straight
- Flange Type:
- Blind
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Pressure Class:
- 300#