This product requires certification to purchase.

18 in. 150# SS 316L RF Slip On Flange Stainless Steel Raised Face

Raised Face 18 in. 150# SS 316L RF Slip On Flange Stainless Steel Raised Face

  • Fast #
  • Part #IS6LRFSOF18
  • Item #3811835
  • Manufacturer Part #IS6LRFSOF18
5 out of 5 Customer Rating

Raised Face 18 in. 150# SS 316L RF Slip On Flange Stainless Steel Raised Face

  • Fast #
  • Part #IS6LRFSOF18
  • Item #3811835
  • Manufacturer Part #IS6LRFSOF18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Sizes
18 in
Pressure Class
150#
Characteristics & Features
Collection
Raised Face
Fitting Type
Straight
Flange Type
Slip On
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Application
Industrial
ASME
ASME B16.5
ASTM
ASTM A182
FM Approved
No
IAPMO Listed
No
NSF Certified
Yes
Origin
Global
UL Listed
No