This product requires certification to purchase.

2-1/2 in. 150# Raised Face Carbon Steel Slip On Flange ASTM A105 Domestic

Raised Face 2-1/2 in. 150# Raised Face Carbon Steel Slip On Flange ASTM A105 Domestic

  • Fast #
  • Part #DRFSOFL
  • Item #6321
  • Manufacturer Part #105110022000
3.5 out of 5 Customer Rating

Raised Face 2-1/2 in. 150# Raised Face Carbon Steel Slip On Flange ASTM A105 Domestic

  • Fast #
  • Part #DRFSOFL
  • Item #6321
  • Manufacturer Part #105110022000
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 648
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Flanges simplify insulation and take up less space
  • Product may differ from the image
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Pressure Class
150#
Weight
8 lb
Characteristics & Features
Clean Bagged
No
Collection
Raised Face
Fitting Type
Straight
Flange Type
Slip On
Material
Carbon Steel
Material Type
A105
Warranty & Product Information
ASME
ASME B16.5
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
NSF Certified
No
Origin
Domestic
UL Listed
No