2 in. 150# Raised Face Carbon Steel Blind Flange ASTM A105N Global
Raised Face 2 in. 150# Raised Face Carbon Steel Blind Flange ASTM A105N Global
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A105N
- Collection:
- Raised Face
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Flange Type:
- High Hub Blind
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- Material Type:
- A105N
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- No