This product requires certification to purchase.

2 in. 150# Raised Face Sch. 160 Bore Carbon Steel Socket Weld Flange ASTM A105N Global

Raised Face 2 in. 150# Raised Face Sch. 160 Bore Carbon Steel Socket Weld Flange ASTM A105N Global

  • Fast #
  • Part #GRFSWF160BK-AN
  • Item #7217798
  • Manufacturer Part #GRFSWF160BK-AN
5 out of 5 Customer Rating
Brand image

Raised Face 2 in. 150# Raised Face Sch. 160 Bore Carbon Steel Socket Weld Flange ASTM A105N Global

  • Fast #
  • Part #GRFSWF160BK-AN
  • Item #7217798
  • Manufacturer Part #GRFSWF160BK-AN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM A105N
Clean Bagged:
No
Collection:
Raised Face
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Flange Bore Type:
Schedule 160
Flange Type:
Socket Weld
IAPMO Listed:
No
Material:
Carbon Steel
Material Type:
A105N
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No