This product requires certification to purchase.

2 in. 150# SS 316L RF Blind Flange Stainless Steel Raised Face

Raised Face 2 in. 150# SS 316L RF Blind Flange Stainless Steel Raised Face

  • Fast #
  • Part #IS6LRFBFKE
  • Item #4276935
  • Manufacturer Part #IS6LRFBFKE
3.3 out of 5 Customer Rating

Raised Face 2 in. 150# SS 316L RF Blind Flange Stainless Steel Raised Face

  • Fast #
  • Part #IS6LRFBFKE
  • Item #4276935
  • Manufacturer Part #IS6LRFBFKE
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A182
Application:
Industrial
Collection:
Raised Face
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Flange Type:
Blind
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No