2 in. 150# Standard 304L Stainless Steel Raised Face Weld Neck Flange
Raised Face 2 in. 150# Standard 304L Stainless Steel Raised Face Weld Neck Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 416-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A182
- Application:
- Industrial
- Collection:
- Raised Face
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Schedule 40
- Flange Type:
- Weld Neck
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Pressure Class:
- 150#