2 in. 300# Raised Face Extra Heavy Bore Carbon Steel Weld Neck Orifice Flange ASTM A105N Global
Raised Face 2 in. 300# Raised Face Extra Heavy Bore Carbon Steel Weld Neck Orifice Flange ASTM A105N Global
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.5
- Collection:
- Raised Face
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Extra Heavy
- Flange Type:
- Weld Neck, Orifice
- Material:
- Carbon Steel
- Material Type:
- A105N
- Origin:
- Global
- Pressure Class:
- 300#