This product requires certification to purchase.

2 in. 300# Raised Face Extra Heavy Bore LF2 LRES Carbon Steel Weld Neck Flange ASTM A350 LF2;A105N Domestic

Raised Face 2 in. 300# Raised Face Extra Heavy Bore LF2 LRES Carbon Steel Weld Neck Flange ASTM A350 LF2;A105N Domestic

  • Fast #
  • Part #D300RFWNFXHBLRKLF2
  • Item #7563294
  • Manufacturer Part #D300RFWNFXHBLRK
3.3 out of 5 Customer Rating
Brand image

Raised Face 2 in. 300# Raised Face Extra Heavy Bore LF2 LRES Carbon Steel Weld Neck Flange ASTM A350 LF2;A105N Domestic

  • Fast #
  • Part #D300RFWNFXHBLRKLF2
  • Item #7563294
  • Manufacturer Part #D300RFWNFXHBLRK
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure Class
300#
Characteristics & Features
Collection
Raised Face
Fitting Type
Straight
Flange Bore Type
Extra Heavy
Flange Type
Weld Neck
Material
Carbon Steel
Material Type
A350 LF2, A105N
Warranty & Product Information
ASME
ASME B16.5
ASTM
ASTM A350 LF2, A105N
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No