This product requires certification to purchase.

2 in. Slip 150# Stainless Steel Raised Face Slip On Flange

Raised Face 2 in. Slip 150# Stainless Steel Raised Face Slip On Flange

  • Fast #
  • Part #GA20RFSOFK
  • Item #4286126
  • Manufacturer Part #GA20RFSOFK
5 out of 5 Customer Rating

Raised Face 2 in. Slip 150# Stainless Steel Raised Face Slip On Flange

  • Fast #
  • Part #GA20RFSOFK
  • Item #4286126
  • Manufacturer Part #GA20RFSOFK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM B462
Application:
Industrial
Collection:
Raised Face
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Straight
Flange Type:
Slip On
Material:
Nickel Alloy
Material Type:
Alloy 20
Origin:
Global
Pressure Class:
150#