This product requires certification to purchase.

2 in. Socket Weld 150# Schedule 10 316L Stainless Steel Raised Face Flange

Raised Face 2 in. Socket Weld 150# Schedule 10 316L Stainless Steel Raised Face Flange

  • Fast #
  • Part #IS6LRFSWF10BK
  • Item #4530000
  • Manufacturer Part #IS6LRFSWF10BK
3.9 out of 5 Customer Rating

Raised Face 2 in. Socket Weld 150# Schedule 10 316L Stainless Steel Raised Face Flange

  • Fast #
  • Part #IS6LRFSWF10BK
  • Item #4530000
  • Manufacturer Part #IS6LRFSWF10BK
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A182
Application:
Industrial
Collection:
Raised Face
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Flange Bore Type:
Schedule 10
Flange Type:
Socket Weld
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pressure Class:
150#