This product requires certification to purchase.

3/4 in. 150# Raised Face Hot Dipped Galvanized Carbon Steel Blind Flange ASTM A105 Global

Raised Face 3/4 in. 150# Raised Face Hot Dipped Galvanized Carbon Steel Blind Flange ASTM A105 Global

  • Fast #
  • Part #PHDGRFBFF
  • Item #4477400
  • Manufacturer Part #PHDGRFBFF
5 out of 5 Customer Rating
Brand image

Raised Face 3/4 in. 150# Raised Face Hot Dipped Galvanized Carbon Steel Blind Flange ASTM A105 Global

  • Fast #
  • Part #PHDGRFBFF
  • Item #4477400
  • Manufacturer Part #PHDGRFBFF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM A105
Coating:
Hot Dipped Galvanized
Collection:
Raised Face
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Flange Type:
Blind
Material:
Carbon Steel
Material Type:
A105
Origin:
Global
Pressure Class:
150#