This product requires certification to purchase.

3/4 in. 150# Raised Face Sch. 160 Bore Carbon Steel Socket Weld Flange ASTM A105 Domestic

Raised Face 3/4 in. 150# Raised Face Sch. 160 Bore Carbon Steel Socket Weld Flange ASTM A105 Domestic

  • Fast #
  • Part #DRFSWF160BF
  • Item #3469510
  • Manufacturer Part #10516C003000
4.5 out of 5 Customer Rating

Raised Face 3/4 in. 150# Raised Face Sch. 160 Bore Carbon Steel Socket Weld Flange ASTM A105 Domestic

  • Fast #
  • Part #DRFSWF160BF
  • Item #3469510
  • Manufacturer Part #10516C003000
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Collection
Raised Face
Fitting Type
Straight
Flange Bore Type
Schedule 160
Flange Type
Socket Weld
Material
Carbon Steel
Material Type
A105
Warranty & Product Information
ASME
ASME B16.5
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
NSF Certified
No
Origin
Domestic
UL Listed
No