This product requires certification to purchase.

3/4 in. 600# Raised Face Sch. 160 Bore Carbon Steel Socket Weld Flange ASTM A105 Domestic

Raised Face 3/4 in. 600# Raised Face Sch. 160 Bore Carbon Steel Socket Weld Flange ASTM A105 Domestic

  • Fast #
  • Part #D600RFSWF160BF
  • Item #1119975
  • Manufacturer Part #66C003000
4 out of 5 Customer Rating

Raised Face 3/4 in. 600# Raised Face Sch. 160 Bore Carbon Steel Socket Weld Flange ASTM A105 Domestic

  • Fast #
  • Part #D600RFSWF160BF
  • Item #1119975
  • Manufacturer Part #66C003000
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A105
Clean Bagged:
No
Collection:
Raised Face
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Flange Bore Type:
Schedule 160
Flange Type:
Socket Weld
IAPMO Listed:
No
ISO:
ISO 9001:2008
Material:
Carbon Steel
Material Type:
A105
NSF Certified:
No
Origin:
Domestic
Pressure Class:
600#
UL Listed:
No