This product requires certification to purchase.

3/4 in. Socket Weld 300# Standard 304L Stainless Steel Sweat Raised Face Flange

Raised Face 3/4 in. Socket Weld 300# Standard 304L Stainless Steel Sweat Raised Face Flange

  • Fast #
  • Part #IS3004LRFSWFFE
  • Item #4276773
  • Manufacturer Part #IS3004LRFSWFFE
3.3 out of 5 Customer Rating

Raised Face 3/4 in. Socket Weld 300# Standard 304L Stainless Steel Sweat Raised Face Flange

  • Fast #
  • Part #IS3004LRFSWFFE
  • Item #4276773
  • Manufacturer Part #IS3004LRFSWFFE
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A182
Application:
Industrial
Collection:
Raised Face
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Flange Bore Type:
Schedule 40
Flange Type:
Socket Weld
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
300#