This product requires certification to purchase.

3/4 in. Threaded 300# Raised Face Global 316L Stainless Steel Flange

Raised Face 3/4 in. Threaded 300# Raised Face Global 316L Stainless Steel Flange

  • Fast #
  • Part #IS3006LRFTFF
  • Item #4670273
  • Manufacturer Part #IS3006LRFTFF
5 out of 5 Customer Rating

Raised Face 3/4 in. Threaded 300# Raised Face Global 316L Stainless Steel Flange

  • Fast #
  • Part #IS3006LRFTFF
  • Item #4670273
  • Manufacturer Part #IS3006LRFTFF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Pressure Class
300#
Characteristics & Features
Collection
Raised Face
Fitting Type
Straight
Flange Type
Threaded
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Application
Industrial
ASME
ASME B16.5
ASTM
ASTM A182
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No