3 in. 300# Raised Face Extra Heavy Bore LF2 LRES Carbon Steel Weld Neck Flange ASTM A350 LF2;A105N Domestic
Raised Face 3 in. 300# Raised Face Extra Heavy Bore LF2 LRES Carbon Steel Weld Neck Flange ASTM A350 LF2;A105N Domestic
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A350 LF2, A105N
- Collection:
- Raised Face
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Extra Heavy
- Flange Type:
- Weld Neck
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- Material Type:
- A350 LF2, A105N
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 300#
- UL Listed:
- No