This product requires certification to purchase.

3 in. Weld 300# Raised Face Standard 316L Stainless Steel Flange

Raised Face 3 in. Weld 300# Raised Face Standard 316L Stainless Steel Flange

  • Fast #
  • Part #IS3006LRFWNFMW
  • Item #7198553
  • Manufacturer Part #IS3006LRFWNFMW
5 out of 5 Customer Rating

Raised Face 3 in. Weld 300# Raised Face Standard 316L Stainless Steel Flange

  • Fast #
  • Part #IS3006LRFWNFMW
  • Item #7198553
  • Manufacturer Part #IS3006LRFWNFMW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure Class
300#
Characteristics & Features
Collection
Raised Face
Fitting Type
Straight
Flange Bore Type
Schedule 40
Flange Type
Weld Neck
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Application
Industrial
Origin
Global