3 Stainless Steel 304L 300 # Standard RF WN ORFC Flange
Raised Face 3 Stainless Steel 304L 300 # Standard RF WN ORFC Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.36
- ASTM:
- ASTM A182
- Application:
- Industrial
- Collection:
- Raised Face
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Schedule 40
- Flange Type:
- Weld Neck
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Pressure Class:
- 300#