This product requires certification to purchase.

4 in. 150# Raised Face Carbon Steel Slip On Flange ASTM A105 Global

Raised Face 4 in. 150# Raised Face Carbon Steel Slip On Flange ASTM A105 Global

  • Fast #
  • Part #GRFSOFPE
  • Item #4276643
  • Manufacturer Part #GRFSOFPE
5 out of 5 Customer Rating

Raised Face 4 in. 150# Raised Face Carbon Steel Slip On Flange ASTM A105 Global

  • Fast #
  • Part #GRFSOFPE
  • Item #4276643
  • Manufacturer Part #GRFSOFPE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM A105
Collection:
Raised Face
FM Approved:
No
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Straight
Flange Type:
Slip On
IAPMO Listed:
No
Material:
Carbon Steel
Material Type:
A105
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No