4 in. 900# Raised Face Carbon Steel Slip On Flange ASTM A105 Global
Raised Face 4 in. 900# Raised Face Carbon Steel Slip On Flange ASTM A105 Global
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A105
- Collection:
- Raised Face
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Flange Type:
- Slip On
- Material:
- Carbon Steel
- Material Type:
- A105
- Origin:
- Global
- Pressure Class:
- 900#