This product requires certification to purchase.

4 in. x 3/4 in. 150# Raised Face Carbon Steel Threaded Flange ASTM A105 Global

Raised Face 4 in. x 3/4 in. 150# Raised Face Carbon Steel Threaded Flange ASTM A105 Global

  • Fast #
  • Part #GRFTFPF
  • Item #3485063
  • Manufacturer Part #GRFTFPF
5 out of 5 Customer Rating

Raised Face 4 in. x 3/4 in. 150# Raised Face Carbon Steel Threaded Flange ASTM A105 Global

  • Fast #
  • Part #GRFTFPF
  • Item #3485063
  • Manufacturer Part #GRFTFPF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM A105
Collection:
Raised Face
FM Approved:
No
Fitting Size 1:
4
Fitting Size 2:
3/4
Fitting Sizes:
4 in x 3/4 in
Fitting Type:
Reducing
Flange Type:
Threaded
IAPMO Listed:
No
Material:
Carbon Steel
Material Type:
A105
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No