This product requires certification to purchase.

5 in. Weld 300# Raised Blind Weld Neck Carbon Steel Weld Flange

Raised Face 5 in. Weld 300# Raised Blind Weld Neck Carbon Steel Weld Flange

  • Fast #
  • Part #G300RFWNFXHBS
  • Item #3485774
  • Manufacturer Part #105322050000
5 out of 5 Customer Rating

Raised Face 5 in. Weld 300# Raised Blind Weld Neck Carbon Steel Weld Flange

  • Fast #
  • Part #G300RFWNFXHBS
  • Item #3485774
  • Manufacturer Part #105322050000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Conforms to ASTM A-105, ANSI B16.5
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Coils are tested at the factory with an extensive refrigerant leak check
  • Coils have sweat refrigerant connections
  • Ideally suited for new installations or add on air conditioning
  • Feature two sets of 3/4 in. [14.1 mm] N.P.T. condensate drain connections for ease of connection
  • Coils are A.R.I. certified for system application with variety of Rheem value series outdoor units
  • Condensate drain pan is constructed of high grade, heat resistant, corrosion free thermal-set material
  • Compatible with germicidal light system (UV resistant)
  • Bi-directional airflow eliminates the need to switch any internal components from horizontal left to right
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Pressure Class
300#
Characteristics & Features
Collection
Raised Face
Fitting Type
Straight
Flange Bore Type
Extra Heavy
Flange Type
Weld Neck
Material
Carbon Steel
Material Type
A105
Warranty & Product Information
ASME
ASME B16.5
ASTM
ASTM A105
Origin
Global