This product requires certification to purchase.

6 in. 150# Raised Face Std. Bore Carbon Steel 10 in. Long Weld Neck Flange ASTM A105 Domestic

Raised Face 6 in. 150# Raised Face Std. Bore Carbon Steel 10 in. Long Weld Neck Flange ASTM A105 Domestic

  • Fast #
  • Part #DRFLWNFU10E
  • Item #4279578
  • Manufacturer Part #DRFLWNFU10E
3.9 out of 5 Customer Rating

Raised Face 6 in. 150# Raised Face Std. Bore Carbon Steel 10 in. Long Weld Neck Flange ASTM A105 Domestic

  • Fast #
  • Part #DRFLWNFU10E
  • Item #4279578
  • Manufacturer Part #DRFLWNFU10E
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM A105
Clean Bagged:
No
Collection:
Raised Face
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Flange Bore Type:
Standard
Flange Type:
Long Weld Neck
IAPMO Listed:
No
Material:
Carbon Steel
Material Type:
A105
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
No