This product requires certification to purchase.

6 in. 300# Raised Face F52 Carbon Steel Blind Flange ASTM A694 F52 Domestic

Raised Face 6 in. 300# Raised Face F52 Carbon Steel Blind Flange ASTM A694 F52 Domestic

  • Fast #
  • Part #D300F52RFBFU
  • Item #4767010
  • Manufacturer Part #D300F52RFBFU
4.2 out of 5 Customer Rating

Raised Face 6 in. 300# Raised Face F52 Carbon Steel Blind Flange ASTM A694 F52 Domestic

  • Fast #
  • Part #D300F52RFBFU
  • Item #4767010
  • Manufacturer Part #D300F52RFBFU
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM A694 F52
Collection:
Raised Face
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Flange Type:
Blind
Material:
Carbon Steel
Material Type:
A694
Origin:
Domestic
Pressure Class:
300#