6 in. 300# Raised Face Std. Bore Chrome Moly F9 Weld Neck Flange ASTM A182 F9
Raised Face 6 in. 300# Raised Face Std. Bore Chrome Moly F9 Weld Neck Flange ASTM A182 F9
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A182 F9
- Collection:
- Raised Face
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Standard
- Flange Type:
- Weld Neck
- Material:
- Chrome Molybdenum Alloy
- Material Type:
- F9
- Pressure Class:
- 300#