This product requires certification to purchase.

8 in. 300# Schedule 80 Raised Face Weld Neck Chromoly Flange

Raised Face 8 in. 300# Schedule 80 Raised Face Weld Neck Chromoly Flange

  • Fast #
  • Part #DS80300F9RFWNFX
  • Item #1338596
  • Manufacturer Part #DS80300F9RFWNFX
5 out of 5 Customer Rating

Raised Face 8 in. 300# Schedule 80 Raised Face Weld Neck Chromoly Flange

  • Fast #
  • Part #DS80300F9RFWNFX
  • Item #1338596
  • Manufacturer Part #DS80300F9RFWNFX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A182 F9
Application:
Industrial
Collection:
Raised Face
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Flange Bore Type:
Schedule 80
Flange Type:
Weld Neck
IAPMO Listed:
No
Material:
Alloy Steel
Material Type:
Chromoly
NSF Certified:
No
Origin:
Domestic
Pressure Class:
300#
UL Listed:
No