8 in. x 3 in. 150# Raised Face Carbon Steel Threaded Flange ASTM A105 Domestic
Raised Face 8 in. x 3 in. 150# Raised Face Carbon Steel Threaded Flange ASTM A105 Domestic
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A105
- Clean Bagged:
- No
- Collection:
- Raised Face
- FM Approved:
- No
- Fitting Size 1:
- 8
- Fitting Size 2:
- 3
- Fitting Sizes:
- 8 in x 3 in
- Fitting Type:
- Reducing
- Flange Type:
- Threaded
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Material:
- Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- No
- Weight:
- 30