This product requires certification to purchase.

8 in. Rubber Gasket

Raleigh-Durham Rubber Gasket

8 in. Rubber Gasket

  • Fast #
  • Part #EPDMGX
  • Item #9644969
  • Manufacturer Part #13110109
5 out of 5 Customer Rating
Brand image
Raleigh-Durham Rubber Gasket

8 in. Rubber Gasket

  • Fast #
  • Part #EPDMGX
  • Item #9644969
  • Manufacturer Part #13110109
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Outside:
8 in
Fitting Type:
Gasket
Flange Type:
Full Face
Material:
Rubber
Material Type:
EPDM