1 ft. x 48 in. Wood Survey Stake
1 ft. x 48 in. Wood Survey Stake
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 48 in
- Material:
- Wood
- Width:
- 1 in