24 x 36 in. Rectangular Framed Mirror in Satin Nickel
24 x 36 in. Rectangular Framed Mirror in Satin Nickel
Package Quantity Info:
Each: 1 Pallet: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Satin nickel flat frame
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 43/50 in
- ETL Listed:
- No
- Height:
- 24 in
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Material:
- Glass, Plastic
- Material Type:
- Polystyrene
- Mirror Edge:
- Clean Cut Edge
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Size:
- 3 in
- UL Listed:
- No
- UPC:
- 656407038995
- Weight:
- 16.000 lb
- Width:
- 43/50 in