16-1/8 in. Mirror Frame Medicine Cabinet Overpacked in Basic White
Builder Series 16-1/8 in. Mirror Frame Medicine Cabinet Overpacked in Basic White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Builder Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 3-3/4
- Height:
- 26-1/8
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount
- Material:
- Stainless Steel, Mirror
- UL Listed:
- No
- UPC:
- 656407037332
- Width:
- 16-1/8