This product requires certification to purchase.

16 in. Frameless Pipeolet Mirror Edge Medicine Cabinet Overpacked in Basic White

Rangaire

Builder Series 16 in. Frameless Pipeolet Mirror Edge Medicine Cabinet Overpacked in Basic White

  • Fast #
  • Part #R781053X
  • Item #4859154
  • Manufacturer Part #781053X
3.3 out of 5 Customer Rating
Brand image
Rangaire

Builder Series 16 in. Frameless Pipeolet Mirror Edge Medicine Cabinet Overpacked in Basic White

  • Fast #
  • Part #R781053X
  • Item #4859154
  • Manufacturer Part #781053X
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Basic White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Builder Series
Color Finish Category:
Whites
Color Finish Name:
Basic White
Depth:
3-3/4 in
Height:
26 in
IAPMO Listed:
No
Installation Type:
Recessed Mount
Material:
Stainless Steel, Mirror
Mirror Edge:
Polished Edge
UL Listed:
No
UPC:
656407037349
Width:
16 in