This product requires certification to purchase.

24 x 23-15/16 in. Beveled Mirror Overpacked in Basic White

Rangaire

Horizon 24 x 23-15/16 in. Beveled Mirror Overpacked in Basic White

  • Fast #
  • Part #R255024X
  • Item #4859168
  • Manufacturer Part #255024X
5 out of 5 Customer Rating
Brand image
Rangaire

Horizon 24 x 23-15/16 in. Beveled Mirror Overpacked in Basic White

  • Fast #
  • Part #R255024X
  • Item #4859168
  • Manufacturer Part #255024X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Horizon
Color Finish Category:
Whites
Color Finish Name:
Basic White
Depth:
5 in
Glass Type:
Beveled
Height:
24 in
IAPMO Listed:
No
Installation Type:
Recessed Mount
Material:
Mirror
Mirror Edge:
Beveled Edge
UL Listed:
No
UPC:
656407036137
Width:
23-15/16 in