This product requires certification to purchase.

1/2 in. Press Copper 90 Degree Long Radius Elbow

Rapid Locking System

1/2 in. Press Copper 90 Degree Long Radius Elbow

  • Fast #
  • Part #R3031080800111
  • Item #9263550
  • Manufacturer Part #3031080800111
3.7 out of 5 Customer Rating
Brand image
Rapid Locking System

1/2 in. Press Copper 90 Degree Long Radius Elbow

  • Fast #
  • Part #R3031080800111
  • Item #9263550
  • Manufacturer Part #3031080800111
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B75, ASTM B743
Elbow Degree:
90°
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Long Turn Elbow
Material:
Copper
Maximum Temperature:
250
Pressure - Maximum:
700 psi
UL Listed:
Yes
UPC:
810027940216