1/4 in. Ball Valve
1/4 in. Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Height:
- 2-1/50 in
- Length:
- 6-3/4 in
- UPC:
- 810027940896
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve