This product requires certification to purchase.

1-1/8 in. Press Copper 90 Degree Long Radius Elbow

Rapid Locking System

1-1/8 in. Press Copper 90 Degree Long Radius Elbow

  • Fast #
  • Part #R3031181800111
  • Item #9263650
  • Manufacturer Part #3031181800111
4.8 out of 5 Customer Rating
Brand image
Rapid Locking System

1-1/8 in. Press Copper 90 Degree Long Radius Elbow

  • Fast #
  • Part #R3031181800111
  • Item #9263650
  • Manufacturer Part #3031181800111
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1-1/8 in
Fitting Size 2
1-1/8 in
Fitting Sizes
1-1/8 in
Characteristics & Features
Fitting Type
Long Turn Elbow
Material
Copper
Warranty & Product Information
UL Listed
Yes
UPC
810027940254