This product requires certification to purchase.

1-1/8 in. Press Copper Coupling

Rapid Locking System

1-1/8 in. Press Copper Coupling

  • Fast #
  • Part #R3011181800111
  • Item #9263574
  • Manufacturer Part #3011181800111
3.3 out of 5 Customer Rating
Brand image
Rapid Locking System

1-1/8 in. Press Copper Coupling

  • Fast #
  • Part #R3011181800111
  • Item #9263574
  • Manufacturer Part #3011181800111
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-743, ASTM B-75
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
1-1/8 in
Fitting Size 2:
1-1/8 in
Fitting Sizes:
1-1/8 in
Fitting Type:
Coupling
Material:
Copper
Pressure Class:
700#
UPC:
810027940179