3/8 in. Brass Full Port Press Ball Valve
3/8 in. Brass Full Port Press Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Material:
- Brass
- Maximum Temperature:
- 300
- Minimum Temperature:
- -40
- Pressure - Maximum:
- 700 psi
- Recommended Valve Application:
- Residential
- UPC:
- 810027940902
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/8 in
- Valve Type:
- Ball Valve